Zoro Homepage

Trims

  • Mfr # M996L-06-M US3 RHR

  • Zoro # G110071553


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-06-M US3 RHR
Zoro #
G110071553
UPC #
197163309573
Country of Origin
United States

Details

Finish
Bright Brass
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim
Color
Bright Brass
Door Handing
Right Hand Reverse
Material
Brass
Cylinder type
1-1/4" Mortise

Description

Since pioneering the first exit device in 1908, Von Duprin life safety products have provided unparalleled quality, performance and flexibility for schools, hospitals, stadiums and public buildings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.