
Vertical Rod Top Strike, 33A/35A27 Standard Panic Strike, Flat Black Coated Finish
Mfr # 266 US19
Zoro # G816475860
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Grade
Grade 1
Body Material
Brass or Bronze
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266 US19
Zoro #
G816475860
UPC #
197163327034
Country of Origin
United States
Details
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Grade
Grade 1
Body Material
Brass or Bronze
Fire Rated
No
Color
Sprayed Black
Type
Exit Device Parts
Finish
Sprayed Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.