Von Duprin Trims
Mfr # 050115 US10
Zoro # G610049496
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Grade
Grade 1
Includes
Cylinder Dogging Kits
Material
Bronze
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050115 US10
Zoro #
G610049496
UPC #
197163266449
Country of Origin
United States
Details
Finish
Satin Bronze Clear Coated
Grade
Grade 1
Includes
Cylinder Dogging Kits
Material
Bronze
Fire Rated
No
For Use With
Von Duprin Trims
Application
Cylinder Dogging Kits
Color
Satin Bronze Clear Coated
Description
Cylinder Dogging Conversion Kit, For Use with 33A or 99 Style Device, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.