Von Duprin Trims
Mfr # 050115 US4
Zoro # G610049175
product price: $97.65
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Color
Satin Brass
Application
Cylinder Dogging Kits
Material
Brass
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050115 US4
Zoro #
G610049175
UPC #
197163266487
Country of Origin
United States
Details
For Use With
Von Duprin Trims
Color
Satin Brass
Application
Cylinder Dogging Kits
Material
Brass
Fire Rated
No
Finish
Satin Brass
Grade
Grade 1
Includes
Cylinder Dogging Kits
Description
Cylinder Dogging Conversion Kit, For Use with 33A or 99 Style Device, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.