Von Duprin Trims
Mfr # 050132 32D
Zoro # G510049367
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Application
Cylinder Dogging Kits
Includes
Cylinder Dogging Kits
Fire Rated
No
Finish
Satin Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050132 32D
Zoro #
G510049367
UPC #
197163266531
Country of Origin
United States
Details
Application
Cylinder Dogging Kits
Includes
Cylinder Dogging Kits
Fire Rated
No
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel
Grade
Grade 1
For Use With
Von Duprin Trims
Description
Cylinder Dogging Conversion Kit, For Use with 35A or 98 Style Device, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.