Zoro Homepage

Von Duprin Trims

  • Mfr # 050132 US10

  • Zoro # G910049363


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Includes
Cylinder Dogging Kits
Application
Cylinder Dogging Kits
Material
Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050132 US10
Zoro #
G910049363
UPC #
197163266548
Country of Origin
United States

Details

Finish
Satin Bronze Clear Coated
Includes
Cylinder Dogging Kits
Application
Cylinder Dogging Kits
Material
Bronze
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Color
Satin Bronze Clear Coated

Description

Cylinder Dogging Conversion Kit, For Use with 35A or 98 Style Device, Satin Bronze Clear Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.