Von Duprin Trims
Mfr # 050132 US26
Zoro # G710049273
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Fire Rated
No
Finish
Bright Chrome
For Use With
Von Duprin Trims
Application
Cylinder Dogging Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050132 US26
Zoro #
G710049273
UPC #
197163266562
Country of Origin
United States
Details
Grade
Grade 1
Fire Rated
No
Finish
Bright Chrome
For Use With
Von Duprin Trims
Application
Cylinder Dogging Kits
Material
Brass or Bronze
Color
Bright Chrome
Includes
Cylinder Dogging Kits
Description
Cylinder Dogging Conversion Kit, For Use with 35A or 98 Style Device, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.