Zoro Homepage

Von Duprin Trims

  • Mfr # 050132 US3

  • Zoro # G910049608


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Includes
Cylinder Dogging Kits
Fire Rated
No
Material
Brass
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050132 US3
Zoro #
G910049608
UPC #
197163266586
Country of Origin
United States

Details

Color
Bright Brass
Includes
Cylinder Dogging Kits
Fire Rated
No
Material
Brass
Grade
Grade 1
For Use With
Von Duprin Trims
Finish
Bright Brass
Application
Cylinder Dogging Kits

Description

Cylinder Dogging Conversion Kit, For Use with 35A or 98 Style Device, Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.