Von Duprin Trims
Mfr # 050132 US4
Zoro # G710049563
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Includes
Cylinder Dogging Kits
Color
Satin Brass
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050132 US4
Zoro #
G710049563
UPC #
197163266593
Country of Origin
United States
Details
Includes
Cylinder Dogging Kits
Color
Satin Brass
For Use With
Von Duprin Trims
Grade
Grade 1
Finish
Satin Brass
Fire Rated
No
Material
Brass
Application
Cylinder Dogging Kits
Description
Cylinder Dogging Conversion Kit, For Use with 35A or 98 Style Device, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.