Von Duprin Trims
Mfr # 110MD-NL US26
Zoro # G910049554
product price: $136.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Color
Bright Chrome
Includes
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110MD-NL US26
Zoro #
G910049554
UPC #
197163266623
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Color
Bright Chrome
Includes
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Door Handing
Non-Handed
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Finish
Bright Chrome
Description
Night Latch Cylinder Assembly, Metal Door, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.