Von Duprin Trims
Mfr # 110MD-NL US4
Zoro # G410049559
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Material
Brass
Includes
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110MD-NL US4
Zoro #
G410049559
UPC #
197163266630
Country of Origin
Mexico
Details
Color
Satin Brass
Material
Brass
Includes
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Finish
Satin Brass
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Fire Rated
No
Application
Exit Device Trim
Description
Night Latch Cylinder Assembly, Metal Door, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.