Von Duprin Trims
Mfr # 110WD-NL 10B
Zoro # G010049652
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Exit Device Type
Trim
Door Handing
Non-Handed
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110WD-NL 10B
Zoro #
G010049652
UPC #
197163266647
Country of Origin
Mexico
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Exit Device Type
Trim
Door Handing
Non-Handed
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Grade
Grade 1
Application
Exit Device Trim
Description
Night Latch Cylinder Assembly, Wood Door, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.