Zoro Homepage

Von Duprin Trims

  • Mfr # 110WD-NL US26

  • Zoro # G710050149


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110WD-NL US26
Zoro #
G710050149
UPC #
197163266654
Country of Origin
Mexico

Details

Door Handing
Non-Handed
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Material
Brass or Bronze
Application
Exit Device Trim
Finish
Bright Chrome
Color
Bright Chrome

Description

Night Latch Cylinder Assembly, Wood Door, Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.