Von Duprin Trims
Mfr # 110WD-NL US3
Zoro # G510050103
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Exit Device Type
Trim
Finish
Bright Brass
Grade
Grade 1
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110WD-NL US3
Zoro #
G510050103
UPC #
197163266661
Country of Origin
Mexico
Details
Color
Bright Brass
Exit Device Type
Trim
Finish
Bright Brass
Grade
Grade 1
Application
Exit Device Trim
Material
Brass
Door Handing
Non-Handed
Fire Rated
No
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Description
Night Latch Cylinder Assembly, Wood Door, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.