Zoro Homepage

Von Duprin Trims

  • Mfr # 210K 695

  • Zoro # G010049928


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Exit Device Type
Trim
For Door Thickness
1-3/4" - 2-1/4"
Color
Dark Bronze Painted
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210K 695
Zoro #
G010049928
UPC #
197163087365
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Length
6"
Width
4.5"
Height
5"

Details

Includes
Exit Device Trim
Exit Device Type
Trim
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Fire Rated
No
For Use With
Von Duprin Trims
Door Handing
Non-Handed
Application
Exit Device Trim
Grade
Grade 1

Description

Grade 1 Exit Trim for 22 Series Devices, Classroom Function, Knob with Escutcheon, Dark Bronze Painted Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.