Zoro Homepage

Von Duprin Trims

  • Mfr # 210K-BE 695

  • Zoro # G510049770


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Grade
Grade 1
Door Handing
Non-Handed
Exit Device Type
Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210K-BE 695
Zoro #
G510049770
UPC #
197163284269
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"

Details

Includes
Exit Device Trim
Grade
Grade 1
Door Handing
Non-Handed
Exit Device Type
Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Fire Rated
No
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Description

Grade 1 Exit Trim for 22 Series Devices, Passage Function, Knob with Escutcheon, Dark Bronze Painted Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.