Von Duprin Trims
Mfr # 230L-17 689 LHR
Zoro # G610049960
product price: $192.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Finish
Aluminum Painted
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-17 689 LHR
Zoro #
G610049960
UPC #
197163284306
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Details
Finish
Aluminum Painted
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Door Handing
LHR
Color
Aluminum Painted
Fire Rated
No
Description
Grade 1 Exit Trim for 22 Series Devices, Classroom Function, 17 Lever with Escutcheon, Aluminum Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.