Von Duprin Trims
Mfr # 230L-17 689 RHR
Zoro # G610049991
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Aluminum Painted
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-17 689 RHR
Zoro #
G610049991
UPC #
197163284313
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Details
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Aluminum Painted
Door Handing
RHR
Color
Aluminum Painted
Grade
Grade 1
Fire Rated
No
Includes
Exit Device Trim
Description
Grade 1 Exit Trim for 22 Series Devices, Classroom Function, 17 Lever with Escutcheon, Aluminum Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.