Von Duprin Trims
Mfr # 230L-17 695 RHR
Zoro # G910049653
product price: $208.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fire Rated
No
Grade
Grade 1
Finish
Dark Bronze Painted
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-17 695 RHR
Zoro #
G910049653
UPC #
197163284337
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Details
Fire Rated
No
Grade
Grade 1
Finish
Dark Bronze Painted
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Door Handing
RHR
Exit Device Type
Trim
Application
Exit Device Trim
Description
Grade 1 Exit Trim for 22 Series Devices, Classroom Function, 17 Lever with Escutcheon, Dark Bronze Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.