Von Duprin Trims
Mfr # 230L-BE-03 689 LHR
Zoro # G510049701
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Fire Rated
No
Application
Exit Device Trim
Includes
Exit Device Trim
Color
Aluminum Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230L-BE-03 689 LHR
Zoro #
G510049701
UPC #
197163284344
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Details
Grade
Grade 1
Fire Rated
No
Application
Exit Device Trim
Includes
Exit Device Trim
Color
Aluminum Painted
Finish
Aluminum Painted
Door Handing
LHR
For Use With
Von Duprin Trims
Exit Device Type
Trim
Description
Grade 1 Exit Trim for 22 Series Devices, Passage Function, 03 Lever with Escutcheon, Aluminum Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.