Zoro Homepage

Von Duprin Trims

  • Mfr # 230L-BE-03 695 RHR

  • Zoro # G010049751


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Door Thickness
1-3/4" - 2-1/4"
Door Handing
RHR
Application
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230L-BE-03 695 RHR
Zoro #
G010049751
UPC #
197163284375
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"

Details

Grade
Grade 1
Door Handing
RHR
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Includes
Exit Device Trim
Fire Rated
No

Description

Grade 1 Exit Trim for 22 Series Devices, Passage Function, 03 Lever with Escutcheon, Dark Bronze Painted Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.