Von Duprin Trims
Mfr # 360EO US10B
Zoro # G610052007
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360EO US10B
Zoro #
G610052007
UPC #
197163267347
Country of Origin
Mexico
Details
Material
Bronze
Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
For Use With
Von Duprin Trims
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Non-Handed
Application
Exit Device Trim
Grade
Grade 1
Description
Blank Plate, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.