Von Duprin Trims
Mfr # 360L-02 SPBLK RHR
Zoro # G210052179
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Finish
Black Painted
Fire Rated
No
Includes
Exit Device Trim
Color
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-02 SPBLK RHR
Zoro #
G210052179
UPC #
197163267378
Country of Origin
Mexico
Details
Application
Exit Device Trim
Finish
Black Painted
Fire Rated
No
Includes
Exit Device Trim
Color
Black Painted
Exit Device Type
Trim
For Use With
Von Duprin Trims
Grade
Grade 1
Material
Varies
Door Handing
RHR
Description
Lever Trim, Classroom Function, 02 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.