Zoro Homepage

Von Duprin Trims

  • Mfr # 360L-07 SPBLK LHR

  • Zoro # G710051825


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Exit Device Type
Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-07 SPBLK LHR
Zoro #
G710051825
UPC #
197163267439
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Exit Device Type
Trim
Grade
Grade 1
Finish
Black Painted
Color
Black Painted
Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Varies

Description

Lever Trim, Classroom Function, 07 Lever Style, Black Painted Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.