Von Duprin Trims
Mfr # 360L-17 US4 LHR
Zoro # G710051979
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Includes
Exit Device Trim
Application
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-17 US4 LHR
Zoro #
G710051979
UPC #
197163267453
Country of Origin
Mexico
Details
Door Handing
LHR
Includes
Exit Device Trim
Application
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Color
Satin Brass
Grade
Grade 1
For Use With
Von Duprin Trims
Finish
Satin Brass
Material
Brass
Description
Lever Trim, Classroom Function, 17 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.