Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 360L-18 SPBLK RHR
- Zoro # G910051939
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
Includes
Exit Device Trim
Fire Rated
No
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360L-18 SPBLK RHR
- Zoro #
- G910051939
- UPC #
- 197163267484
- Country of Origin
- Mexico
Details
- Color
- Black Painted
- Finish
- Black Painted
- Includes
- Exit Device Trim
- Fire Rated
- No
- Application
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Door Handing
- RHR
- Exit Device Type
- Trim
- Grade
- Grade 1
- Material
- Varies
Description
Lever Trim, Classroom Function, 18 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.