Von Duprin Trims
Mfr # 360L-BE-07 US10 RHR
Zoro # G110052309
product price: $766.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Color
Satin Bronze Clear Coated
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-BE-07 US10 RHR
Zoro #
G110052309
UPC #
197163267545
Country of Origin
Mexico
Details
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Color
Satin Bronze Clear Coated
Fire Rated
No
Door Handing
RHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Finish
Satin Bronze Clear Coated
Material
Bronze
Description
Lever Trim, Passage Function, 07 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.