Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 360L-BE-LAT 26D LHR
- Zoro # G510052428
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
Von Duprin Trims
Door Handing
LHR
Includes
Exit Device Trim
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360L-BE-LAT 26D LHR
- Zoro #
- G510052428
- UPC #
- 197163267576
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- For Use With
- Von Duprin Trims
- Door Handing
- LHR
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Grade
- Grade 1
- Application
- Exit Device Trim
Description
Exit Device Trim, Passage Function, Lever with Escutcheon, Latitude Style, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.