Von Duprin Trims
Mfr # 360L-DT-02 US4 RHR
Zoro # G210052346
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Fire Rated
No
Color
Satin Brass
Exit Device Type
Trim
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-DT-02 US4 RHR
Zoro #
G210052346
UPC #
197163267606
Country of Origin
Mexico
Details
Grade
Grade 1
Fire Rated
No
Color
Satin Brass
Exit Device Type
Trim
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Satin Brass
Door Handing
RHR
Material
Brass
For Use With
Von Duprin Trims
Description
Lever Trim, Dummy, 02 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.