Von Duprin Trims
Mfr # 360L-DT-07 US10B LHR
Zoro # G410052672
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Exit Device Type
Trim
Door Handing
LHR
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-DT-07 US10B LHR
Zoro #
G410052672
UPC #
197163267682
Country of Origin
Mexico
Details
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Exit Device Type
Trim
Door Handing
LHR
Includes
Exit Device Trim
Material
Bronze
For Use With
Von Duprin Trims
Application
Exit Device Trim
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Description
Lever Trim, Dummy, 07 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.