Von Duprin Trims
Mfr # 360L-DT-LAT 26D LHR
Zoro # G810052463
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-DT-LAT 26D LHR
Zoro #
G810052463
UPC #
197163267750
Country of Origin
Mexico
Details
Finish
Satin Chrome
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Color
Satin Chrome
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
LHR
Material
Brass or Bronze
Description
Exit Device Trim, Dummy Trim, Lever with Escutcheon, Latitude Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.