Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 360L-LAT SPBLK LHR

  • Zoro # G810053064


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Application
Exit Device Trim
Includes
Exit Device Trim
Door Handing
LHR
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-LAT SPBLK LHR
Zoro #
G810053064
UPC #
197163267767
Country of Origin
Mexico

Details

Color
Black Painted
Application
Exit Device Trim
Includes
Exit Device Trim
Door Handing
LHR
Grade
Grade 1
Finish
Black Painted
Material
Varies
For Use With
Von Duprin Trims
Exit Device Type
Trim

Description

Exit Device Trim, Classroom Function, Lever with Escutcheon, Latitude Style, Black Painted Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.