Von Duprin Trims
Mfr # 360L-LAT SPBLK RHR
Zoro # G410053181
product price: $780.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Color
Black Painted
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Black Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L-LAT SPBLK RHR
Zoro #
G410053181
UPC #
197163267774
Country of Origin
Mexico
Details
Door Handing
RHR
Color
Black Painted
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Black Painted
Material
Varies
Grade
Grade 1
Application
Exit Device Trim
For Use With
Von Duprin Trims
Description
Exit Device Trim, Classroom Function, Lever with Escutcheon, Latitude Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.