Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # 360T US26

  • Zoro # G510053135


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Bright Chrome
Includes
Exit Device Trim
Material
Brass or Bronze
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360T US26
Zoro #
G510053135
UPC #
197163267835
Country of Origin
Mexico

Details

Door Handing
Non-Handed
Finish
Bright Chrome
Includes
Exit Device Trim
Material
Brass or Bronze
Color
Bright Chrome
For Use With
Von Duprin Trims
Grade
Grade 1
Exit Device Type
Trim
Fire Rated
No
Application
Exit Device Trim

Description

Thumbturn Trim, Classroom Function, Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.