Von Duprin Trims
Mfr # 360T US3
Zoro # G310052949
product price: $883.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Bright Brass
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360T US3
Zoro #
G310052949
UPC #
197163267842
Country of Origin
Mexico
Details
Application
Exit Device Trim
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Door Handing
Non-Handed
Exit Device Type
Trim
Fire Rated
No
Grade
Grade 1
Description
Thumbturn Trim, Classroom Function, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.