Von Duprin Trims
Mfr # 371L-07 26D RHR
Zoro # G010052843
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Material
Brass or Bronze
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371L-07 26D RHR
Zoro #
G010052843
UPC #
197163267880
Country of Origin
Mexico
Details
Grade
Grade 1
Fire Rated
No
Exit Device Type
Trim
Material
Brass or Bronze
Application
Exit Device Trim
Door Handing
RHR
Finish
Satin Chrome
Color
Satin Chrome
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Description
Lever Trim, Classroom Function, 07 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.