Zoro Homepage

Von Duprin Trims

  • Mfr # 371L-12 US10B LHR

  • Zoro # G410053013


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
LHR
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371L-12 US10B LHR
Zoro #
G410053013
UPC #
197163267897
Country of Origin
Mexico

Details

Application
Exit Device Trim
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
LHR
Grade
Grade 1
For Use With
Von Duprin Trims
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Fire Rated
No
Exit Device Type
Trim

Description

Lever Trim, Classroom Function, 12 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.