Von Duprin Trims
Mfr # 371L-BE-07 US4 LHR
Zoro # G610052762
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371L-BE-07 US4 LHR
Zoro #
G610052762
UPC #
197163267972
Country of Origin
Mexico
Details
Finish
Satin Brass
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Door Handing
LHR
Color
Satin Brass
For Use With
Von Duprin Trims
Grade
Grade 1
Material
Brass
Description
Lever Trim, Passage Function, 07 Lever Style, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.