Zoro Homepage

Von Duprin Trims

  • Mfr # 371L-BE-07 US4 RHR

  • Zoro # G410052795


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Application
Exit Device Trim
Door Handing
RHR
Includes
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371L-BE-07 US4 RHR
Zoro #
G410052795
UPC #
197163267989
Country of Origin
Mexico

Details

Material
Brass
Application
Exit Device Trim
Door Handing
RHR
Includes
Exit Device Trim
Grade
Grade 1
Fire Rated
No
Color
Satin Brass
For Use With
Von Duprin Trims
Finish
Satin Brass
Exit Device Type
Trim

Description

Lever Trim, Passage Function, 07 Lever Style, Satin Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.