Zoro Homepage

Von Duprin Trims

  • Mfr # 373L-01 US4 RHR

  • Zoro # G410053365


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Brass
Exit Device Type
Trim
Color
Satin Brass
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-01 US4 RHR
Zoro #
G410053365
UPC #
197163268023
Country of Origin
Mexico

Details

Grade
Grade 1
Material
Brass
Exit Device Type
Trim
Color
Satin Brass
For Use With
Von Duprin Trims
Application
Exit Device Trim
Finish
Satin Brass
Door Handing
RHR
Fire Rated
No
Includes
Exit Device Trim

Description

Lever Trim, Classroom Function, 01 Lever Style, Satin Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.