Von Duprin Trims
Mfr # 373L-06 US26 LHR
Zoro # G210053688
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-06 US26 LHR
Zoro #
G210053688
UPC #
197163268122
Country of Origin
Mexico
Details
Grade
Grade 1
Application
Exit Device Trim
For Use With
Von Duprin Trims
Door Handing
LHR
Finish
Bright Chrome
Color
Bright Chrome
Exit Device Type
Trim
Includes
Exit Device Trim
Material
Brass or Bronze
Fire Rated
No
Description
Lever Trim, Classroom Function, 06 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.