Von Duprin Trims
Mfr # 373L-06 US3 LHR
Zoro # G510053593
product price: $695.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Application
Exit Device Trim
Finish
Bright Brass
Color
Bright Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-06 US3 LHR
Zoro #
G510053593
UPC #
197163268139
Country of Origin
Mexico
Details
Exit Device Type
Trim
Application
Exit Device Trim
Finish
Bright Brass
Color
Bright Brass
Material
Brass
Includes
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
LHR
Fire Rated
No
Description
Lever Trim, Classroom Function, 06 Lever Style, Bright Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.