Von Duprin Trims
Mfr # 373L-07 643E LHR
Zoro # G810053446
product price: $846.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Finish
Aged Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-07 643E LHR
Zoro #
G810053446
UPC #
197163268177
Country of Origin
Mexico
Details
Material
Steel
Application
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Finish
Aged Bronze
Door Handing
LHR
Color
Aged Bronze
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, 07 Lever Style, Aged Bronze Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.