Von Duprin Trims
Mfr # 373L-07 US10B LHR
Zoro # G610053332
product price: $752.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
For Use With
Von Duprin Trims
Door Handing
LHR
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-07 US10B LHR
Zoro #
G610053332
UPC #
197163268184
Country of Origin
Mexico
Details
Material
Bronze
For Use With
Von Duprin Trims
Door Handing
LHR
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Application
Exit Device Trim
Exit Device Type
Trim
Description
Lever Trim, Classroom Function, 07 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.