Zoro Homepage

Von Duprin Trims

  • Mfr # 373L-07 US3 RHR

  • Zoro # G410054355


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Exit Device Type
Trim
Door Handing
RHR
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-07 US3 RHR
Zoro #
G410054355
UPC #
197163268214
Country of Origin
Mexico

Details

Color
Bright Brass
Exit Device Type
Trim
Door Handing
RHR
Fire Rated
No
Grade
Grade 1
Application
Exit Device Trim
Finish
Bright Brass
Material
Brass
Includes
Exit Device Trim
For Use With
Von Duprin Trims

Description

Lever Trim, Classroom Function, 07 Lever Style, Bright Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.