Zoro Homepage

Von Duprin Trims

  • Mfr # 373L-BE-02 US4 RHR

  • Zoro # G610053998


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
For Use With
Von Duprin Trims
Color
Satin Brass
Application
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-BE-02 US4 RHR
Zoro #
G610053998
UPC #
197163268399
Country of Origin
Mexico

Details

Exit Device Type
Trim
For Use With
Von Duprin Trims
Color
Satin Brass
Application
Exit Device Trim
Grade
Grade 1
Fire Rated
No
Includes
Exit Device Trim
Door Handing
RHR
Finish
Satin Brass
Material
Brass

Description

Lever Trim, Passage Function, 02 Lever Style, Satin Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.