Von Duprin Trims
Mfr # 373L-BE-06 US26 LHR
Zoro # G610054605
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Application
Exit Device Trim
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-BE-06 US26 LHR
Zoro #
G610054605
UPC #
197163268429
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Application
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
For Use With
Von Duprin Trims
Door Handing
LHR
Material
Brass or Bronze
Fire Rated
No
Description
Lever Trim, Passage Function, 06 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.