Von Duprin Trims
Mfr # 373L-BE-17 US10B RHR
Zoro # G610054858
product price: $713.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-BE-17 US10B RHR
Zoro #
G610054858
UPC #
197163268535
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Material
Bronze
Door Handing
RHR
Application
Exit Device Trim
Description
Lever Trim, Passage Function, 17 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.