Zoro Homepage

Von Duprin Trims

  • Mfr # 373L-DT-01 US4 LHR

  • Zoro # G710054895


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LHR
Finish
Satin Brass
Includes
Exit Device Trim
Grade
Grade 1
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373L-DT-01 US4 LHR
Zoro #
G710054895
UPC #
197163268542
Country of Origin
Mexico

Details

Door Handing
LHR
Finish
Satin Brass
Includes
Exit Device Trim
Grade
Grade 1
Application
Exit Device Trim
Color
Satin Brass
For Use With
Von Duprin Trims
Exit Device Type
Trim
Material
Brass
Fire Rated
No

Description

Lever Trim, Dummy, 01 Lever Style, Satin Brass Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.