Von Duprin Trims
Mfr # 373L-DT-06 US3 LHR
Zoro # G110054785
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Door Handing
LHR
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373L-DT-06 US3 LHR
Zoro #
G110054785
UPC #
197163268559
Country of Origin
Mexico
Details
Material
Brass
Door Handing
LHR
Grade
Grade 1
For Use With
Von Duprin Trims
Application
Exit Device Trim
Exit Device Type
Trim
Includes
Exit Device Trim
Color
Bright Brass
Fire Rated
No
Finish
Bright Brass
Description
Lever Trim, Dummy, 06 Lever Style, Bright Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.